Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
IAMS0020 Red Lion Transducers, IAMS Series, Iams With Dual Setpoint
IAMS0020 Red Lion Transducers, IAMS Series, Iams With Dual Setpoint
This item cannot be canceled or returned
Description
3‑Way Isolation (Power/Signal/Output) Choose Setpoints and/or Analog Output Models Programming Available in Seven Different Languages The IAMS Features Well over 100 Combinations of Inputs to Outputs Configurations Input Specific Terminals Allow for the Various Signals and Sensors to Be Connected to the Unit While the Input Ranges and Resolutions Are Adjusted in the Input Programming Loop of the Unit
Specifications
Specifications
Manufacturer Part Number
IAMS0020
Manufacturer
Red Lion
Product Series
IAMS
Family Series
Red Lion Transducers, IAMS Series
Description
Iams With Dual Setpoint
Voltage
120 VAC, 120 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 240 VDC, 48 VAC, 48 VDC
Input Signal
Milliamps (mADC), Thermocouple, Volts (VDC)
Output Signal
Milliamps (mADC), Volts (VDC)
Number of Channels
1
Mounting
DIN Rail
Approvals
cULus, FM, UL
Net Weight
0.35 lbs
Gross Weight
0.46 lbs
IAMS0020
Red Lion Transducers, IAMS Series