Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TF-2-79261-S Acme Electric Transformers, TF Series, TFMR 1PH 2.0KVA 190-480-120/240
MFG Item Number
TF279261S
TF-2-79261-S Acme Electric Transformers, TF Series, TFMR 1PH 2.0KVA 190-480-120/240
MFG Item Number
TF279261S
Description
TFMR 1PH 2.0KVA 190-480-120/240
General Purpose Transformer Insulation Class: Class R,H Reduce Supply Voltages Distributor Type 1,3 Phase General purpose transformers for use in areas where supply voltages need to be reduced. Increased efficiency and minimized core losses due to silicon steel composition. Regulation of voltage exceeds NEMA requirements. Can be mounted from various positions for ease of implementation.
Specifications
Specifications
Manufacturer Part Number
TF279261S
Manufacturer
Acme Electric
Product Series
TF
Family Series
Acme Electric Transformers, TF Series
Description
Low Voltage Distribution Transformer - Single Phase, 190/208/220/240 X 380/416/440/480 - 120/240V, 2kVA
Phase
1
Type
Distribution
VA Rating
2,000 VA
Primary Voltage
190 V, 208 V, 220 V, 240 V, 380 V, 416 V, 440 V, 480 V
Secondary Voltage
120 V, 240 V
Enclosed
Yes
Primary Fuseholder
Not Available
Secondary Fuseholder
Not Available
Mounting
Wall
NEMA Rating
NEMA 3R
Insulation Class
Class H
Temperature Rise (F)
239 °F
Approvals
CSA, UL
Net Weight
38 lbs
Gross Weight
40.125 lbs
TF-2-79261-S
Acme Electric Transformers, TF Series