J Series Information
| Manufacturer Part Number | J1008FHWA |
|---|---|
| Manufacturer | Stahlin |
| Product Series | J |
| Family Series | Stahlin Enclosures, J Series |
| Description | Enclosure, 11.63in.Hx9.37in.Wx5.08in.D, N4X, Fiberglass, Non-Metal Hinged Crowned Screw Cover, Less Inner Panl |
| Material | Fiberglass |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| Panel Included | No |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 3R, NEMA 4X, NEMA 6P |
| Nominal Height | 10 " |
| Nominal Width | 8 " |
| Nominal Depth | 5 " |
| Approvals | CSA, UL |
| Comments | Fiberglass Hinge |
| Net Weight | 5.25 lbs |
| Gross Weight | 5.25 lbs |