J1816FHW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

J1816FHW

Stahlin Enclosures, J Series

J1816FHW

Stahlin Enclosures, J Series
Enclosure, 19.63in.Hx17.61in.Wx8.81in.D,
MFG Item Number
J1816FHW
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, J Series
Item #
J1816FHW
Enclosure, 19.63in.Hx17.61in.Wx8.81in.D,

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number J1816FHW
Manufacturer Stahlin
Product Series J
Family Series Stahlin Enclosures, J Series
Description Enclosure, 19.63in.Hx17.61in.Wx8.81in.D, N4X/6P, Fiberglass, Non-Metal Hinge Screw Cover, Less Inner Panel
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 1, NEMA 12, NEMA 3R, NEMA 4X, NEMA 6P
Nominal Height 18 "
Nominal Width 16 "
Nominal Depth 8 "
Approvals CSA, UL
Comments Fiberglass Hinge
Net Weight 19.25 lbs
Gross Weight 19.25 lbs
Alternatives
VJ1816NHW
VJ1816NHW
Vynckier Enclosure Systems Enclosures, VJ Series
J1816HW
J1816HW
Stahlin Enclosures, J Series