Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Stahlin Enclosures, Fatboy Series
JW181617SSH
Stahlin Enclosures, Fatboy Series
Enclosure, Extra Deep, SSH Series,
MFG Item Number
JW181617SSH
This item cannot be canceled or returned
Description
Enclosures, Fatboy Series
Enclosure, Extra Deep, SSH Series,
Fatboy Series Information
Specifications
Specifications
| Manufacturer Part Number |
JW181617SSH |
| Manufacturer |
Stahlin |
| Product Series |
Fatboy |
| Family Series |
Stahlin Enclosures, Fatboy Series |
| Description |
Enclosure, Extra Deep, SSH Series, with Window |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
Yes |
| Latching Mechanism |
Padlockable Twist Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 3R, NEMA 4X |
| Nominal Height |
18 " |
| Nominal Width |
16 " |
| Nominal Depth |
17 " |
| Approvals |
CSA, UL |
| Comments |
Latch equidistant from base and cover |
| Net Weight |
22 lbs |
| Gross Weight |
22 lbs |
JW181617SSH
Stahlin Enclosures, Fatboy Series