JW1816HW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JW1816HW

Stahlin Enclosures, J Series

JW1816HW

Stahlin Enclosures, J Series
Enclosure, 19.63in.Hx17.61in.Wx8.81in.D,
MFG Item Number
JW1816HW
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, J Series
Item #
JW1816HW
Enclosure, 19.63in.Hx17.61in.Wx8.81in.D,

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number JW1816HW
Manufacturer Stahlin
Product Series J
Family Series Stahlin Enclosures, J Series
Description Enclosure, 19.63in.Hx17.61in.Wx8.81in.D, N4X/6P, Fiberglass, Hinged Screw Cover w/Window, Less Inner Panel
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover Yes
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 1, NEMA 12, NEMA 3R, NEMA 4X, NEMA 6P
Nominal Height 18 "
Nominal Width 16 "
Nominal Depth 8 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
JW1816HPL
JW1816HPL
Stahlin Enclosures, J Series
JW1816W
JW1816W
Stahlin Enclosures, J Series
VJB1816HW
VJB1816HW
Vynckier Enclosure Systems Enclosures, VJ Series
AM1868HW
AM1868HW
Allied Moulded Products Enclosures, AM Series