Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KA28 Burndy Terminals, KA Series, Box Lug, Cu, 1/0-4/0 Stranded,
KA28 Burndy Terminals, KA Series, Box Lug, Cu, 1/0-4/0 Stranded,
This item cannot be canceled or returned
Description
Box Lug, Cu, 1/0-4/0 Stranded,
Compact, economical, high copper alloy terminal for joining a wide range of cable to equipment pads or terminal blocks.
Specifications
Specifications
| Manufacturer Part Number |
KA28 |
| Manufacturer |
Burndy |
| Product Series |
KA |
| Family Series |
Burndy Terminals, KA Series |
| Description |
Box Lug, Cu, 1/0-4/0 Stranded, for Use with Copper Wire Only, 3/8in. Stud Hole Size |
| Wire Size Range |
1/0-4/0 AWG |
| Number of Conductors |
1 |
| Material |
Copper |
| Approvals |
CSA, UL |
| Net Weight |
0.22 lbs |
| Gross Weight |
0.22 lbs |
KA28
Burndy Terminals, KA Series