Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
KBMD-240DW/FBR KB Electronics Drives, KBMD Series, DC SCR NEMA 1 Switch Reversing,
KBMD-240DW/FBR KB Electronics Drives, KBMD Series, DC SCR NEMA 1 Switch Reversing,
Item Number
KBMD-240DW/FBR
Description
DC SCR NEMA 1 Switch Reversing,
1/100~2 Horsepower 110 or 240 VAC Input Non‑Regenerative NEMA 1 Enclosure UL, cUL Approvals The KBMD, also known as the "Multi‑Drive," can be used with motors from 1/100 through 2 horsepower and is housed in a NEMA‑1 Aluminum enclosure. The heart of this DC Drive is the KBMM. A unique feature of the KBMD allows it to operate a 90 VDC motor from either 110 or 240 VAC making it universally acceptable.
Specifications
Specifications
Manufacturer Part Number
9371
Manufacturer
KB Electronics
Product Series
KBMD
Family Series
KB Electronics Drives, KBMD Series
Description
DC SCR NEMA 1 Switch Reversing, 115/230 VAC, thru 0.75/1.5 HP 1.0/2.0 HP w/HS, 90/180 VDC ARM
Input Current
12 A
Output Armature Voltage (DC)
90 VDC, 180 VDC
Output Field Current (DC)
1 A
Operating Temperature
32-105 °F
Max Armature Current (DC)
8 A
Nominal Input Voltage
120 VAC, 240 VAC
Output Field VDC
100 VDC, 200 VDC, 50 VDC
Regen
No
Feedback
Armature
Operator Controls
Built In
NEMA Rating
NEMA 1
Approvals
cUL, UL
Comments
Includes Forward-Brake-Reverse Switch
Nominal Armature VDC
90 VDC, 180 VDC
Net Weight
2.34 lbs
Gross Weight
2.7 lbs
KBMD-240DW/FBR
KB Electronics Drives, KBMD Series