Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
KBMM-225D KB Electronics Drives, KBMM Series, KB Electronics
KBMM-225D KB Electronics Drives, KBMM Series, KB Electronics
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
1/100~3 Horsepower 110 or 240 VAC Input Non‑Regenerative Chassis (IP00) Type UL, cUL Approvals The KBMM Series of DC Drives consist of 3 OEM & 3 Distributor models ranging from 1/100 through 3 horsepower. These DC motor speed controls were introduced in 1985 as the ultimate in reliability and performance. Because of its reliability and performance characteristics, distributors around the world have standardized on the KBMM.
Armature/Tachometer Feedback
Specifications
Specifications
Manufacturer Part Number
9451
Manufacturer
KB Electronics
Product Series
KBMM
Family Series
KB Electronics Drives, KBMM Series
Description
9451, KBMM-225D, 0-90/0-180VDC, .75/1.5 HP, Chassis, DC Drive
Input Current
12 A
Output Armature Voltage (DC)
90 VDC, 180 VDC
Phase
1
Output Field Current (DC)
1 A
Operating Temperature
32-113 °F
Nominal Input Voltage
120 VAC, 240 VAC
Output Field VDC
100 VDC, 200 VDC, 50 VDC
Regen
No
Feedback
Armature, Tachometer
Operator Controls
Not Available
Approvals
cUL, UL
Nominal Armature VDC
90 VDC, 180 VDC
Net Weight
0.8 lbs
Gross Weight
0.8 lbs
KBMM-225D
KB Electronics Drives, KBMM Series