Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
KBWS-22D KB Electronics Drives, KBWS Series, KB Electronics
KBWS-22D KB Electronics Drives, KBWS Series, KB Electronics
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
1/50~1 1/2 Horsepower 110 or 240 VAC Input Non‑Regenerative Chassis (IP00) Type UL, cUL Approvals The KBWS pulse width modulated controls are designed to operate PWM and SCR rated Permanent Magnet motors ranging from 1/50 HP to 1 1/2 HP. They operate at a switching frequency greater than 16 kHz to provide high motor efficiency and quiet operation. Another advantage of PWM is higher output voltage, which provides increased motor speed.
Specifications
Specifications
Manufacturer Part Number
9492
Manufacturer
KB Electronics
Product Series
KBWS
Family Series
KB Electronics Drives, KBWS Series
Description
9492, KBWS-22D, 0-90/0-130/0-180VDC, .33/.75 HP, Chassis, DC Drive
Input Current
4 A
Output Armature Voltage (DC)
130 VDC, 220 VDC
Phase
1
Operating Temperature
32-113 °F
Max Armature Current (DC)
2.5 A
Nominal Input Voltage
120 VAC, 240 VAC
Regen
No
Feedback
Armature
Operator Controls
Not Available
Approvals
cUL, UL
Nominal Armature VDC
250 VDC, 180 VDC
Net Weight
0.64 lbs
Gross Weight
0.97 lbs
KBWS-22D
KB Electronics Drives, KBWS Series