KLDR0.750

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KLDR0.750 Littelfuse Fuses, KLDR Series, Fuse, 3/4A, 600VAC/300VDC, CC, Time
MFG Item Number
KLDR0.750

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

KLDR0.750 Littelfuse Fuses, KLDR Series, Fuse, 3/4A, 600VAC/300VDC, CC, Time

MFG Item Number
KLDR0.750
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, KLDR Series
Item #
KLDR0.750
Fuse, 3/4A, 600VAC/300VDC, CC, Time

KLDR Series Information

  • Time Delay Fuses
  • Extremely Current Limiting
  • 200 kA Interrupting Rating
  • Rating up to 30 Amps
KLDR fuses are time‑delay fuses designed to protect control transformers, solenoids and similar inductive components with high magnetizing currents during the first half‑cycle. They provide excellent protection of motor branch circuits containing IEC or NEMA rated motor controllers or contactors.

Specifications

Specifications
Manufacturer Part Number KLDR0.750
Manufacturer Littelfuse
Product Series KLDR
Family Series Littelfuse Fuses, KLDR Series
Description Fuse, 3/4A, 600VAC/300VDC, CC, Time Delay, Ferrule
Fuse Type UL Class CC
Current Rating 0.75 A
AC Voltage 600 V
DC Voltage 300 V
Class CC
Characteristic Time Delay
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 1.5 "
Diameter 0.41 "
Approvals CSA, UL
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
Alternatives
FNQ-R-0.750
FNQ-R-0.750
Eaton's Bussmann series Fuses, FNQ-R Series
ATQR0.750
ATQR0.750
Mersen Fuses, ATQR Series