KP40

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KP40

Eaton's B-Line series Fans

KP40

Eaton's B-Line series Fans
Filter Fan
Item Number
KP40
MFG Item Number
78205132785
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
KP40
Filter Fan

Series Information

Specifications

Specifications
Manufacturer Part Number 78205132785
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Fans
Description Filter Fan
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 105 CFM
Current Rating 0.18 A
Power Consumption 15 W
Fan Speed 3,000 RPM
NEMA Rating NEMA 1
Approvals UL
Net Weight 2.345 lbs
Gross Weight 2.405 lbs
Alternatives
KP40
KP40
Kooltronic Fans
WPFB100115
WPFB100115
Wiegmann Fans, WPFB Series
XF4115
XF4115
Hammond Manufacturing Fans, XF Series