WPFB100115

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WPFB100115

Wiegmann Fans, WPFB Series

WPFB100115

Wiegmann Fans, WPFB Series
Box Fan, 115VAC
MFG Item Number
WPFB100115
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, WPFB Series
Item #
WPFB100115
Box Fan, 115VAC

WPFB Series Information

Specifications

Specifications
Manufacturer Part Number WPFB100115
Manufacturer Wiegmann
Product Series WPFB
Family Series Wiegmann Fans, WPFB Series
Description Box Fan, 115VAC
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 105 CFM
Power Consumption 15 W
Fan Speed 3,000 RPM
Approvals CE, cUR, UR
Net Weight 2.27 lbs
Gross Weight 2.785 lbs
Alternatives
KP40
KP40
Eaton's B-Line series Fans
KP40
KP40
Kooltronic Fans
XF4115
XF4115
Hammond Manufacturing Fans, XF Series