Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KPR1-100W

ABB Switches

KPR1-100W

ABB Switches
Reset Pushbutton, Wht, Flush, Blank,
MFG Item Number
KPR1-100W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
KPR1-100W
Reset Pushbutton, Wht, Flush, Blank,

Series Information

Specifications

Specifications
Manufacturer Part Number KPR1-100W
Manufacturer ABB
Family Series ABB Switches
Description Reset Pushbutton, Wht, Flush, Blank, 22mm Mounting, Without Shaft
Illuminated No
Operation Momentary
Mounting 22 mm
Operator Size (mm) 22 mm
Bezel Plastic Round
Lens/Button Shape Round Flush
Operator Color White
Net Weight 1 lb
Gross Weight 1 lb
Alternatives
KPR3-100B
KPR3-100B
ABB Switches
KPR1-101W
KPR1-101W
ABB Switches
KPR1-102W
KPR1-102W
ABB Switches
KPR1-103W
KPR1-103W
ABB Switches