Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KS-PB30 Greenlee Knockouts, PNCH UNT 1.21 (30.5) PK OF 1
KS-PB30 Greenlee Knockouts, PNCH UNT 1.21 (30.5) PK OF 1
Description
PNCH UNT 1.21 (30.5) PK OF 1
Specifications
Specifications
| Manufacturer Part Number |
KS-PB30 |
| Manufacturer |
Greenlee |
| Family Series |
Greenlee Knockouts |
| Description |
PNCH UNT 1.21 (30.5) PK OF 1 |
| Hole Size |
1.2 " |
| Application |
Steel |
| Driver Type |
Hydraulic |
| Comments |
Pushbutton Knockout |
| Net Weight |
2.09 lbs |
| Gross Weight |
3.685 lbs |
KS-PB30
Greenlee Knockouts