Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
K2BBM-0305 Greenlee Knockouts, S/B UNIT 1.21 (30.5) PK OF 1
MFG Item Number
K2BBM-0305
K2BBM-0305 Greenlee Knockouts, S/B UNIT 1.21 (30.5) PK OF 1
MFG Item Number
K2BBM-0305
This item cannot be canceled or returned
Description
S/B UNIT 1.21 (30.5) PK OF 1
Specifications
Specifications
| Manufacturer Part Number |
K2BBM-0305 |
| Manufacturer |
Greenlee |
| Family Series |
Greenlee Knockouts |
| Description |
S/B UNIT 1.21 (30.5) PK OF 1 |
| Hole Size |
1.2 " |
| Operator Type |
Standard Round |
| Application |
Steel, Brass, Copper, Aluminum, Fiberglass, Plastic |
| Driver Type |
Manual |
| Net Weight |
0.98 lbs |
| Gross Weight |
1.555 lbs |
K2BBM-0305
Greenlee Knockouts