Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | ABB Circuit Breakers |
|---|---|
| Manufacturer | ABB |
| Manufacturer Part Number | KT5400-3 |
| Description | Terminal Lug Kit, 3/Set, (2)2/0-250, Accepts (2)2/0-250MCM/Terminal, High Profile Covers incl. for Use W/T5 |
| Accessory Type | Lug Kit |
| For Use With | Circuit Breakers |
| Current Rating | 400 A |
| Net Weight | 1.4 lbs |
| Gross Weight | 1.645 lbs |