Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KXBS11 Lovato Miscellaneous, Auxiliary Contact Block 1-N/O +
KXBS11 Lovato Miscellaneous, Auxiliary Contact Block 1-N/O +
Description
Auxiliary Contact Block 1-N/O +
Specifications
Specifications
| Manufacturer |
Lovato |
| Family Series |
Lovato Miscellaneous |
| Manufacturer Part Number |
KXBS11 |
| Description |
Auxiliary Contact Block 1-N/O + 1-N/C Snap A |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.045 lbs |
KXBS11
Lovato Miscellaneous