L175J125E
Ohmite Resistors, WIREWOUND POWER Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L175J125E Ohmite Resistors, WIREWOUND POWER Series, RESISTOR, 125 OHM, 175 WATT, FIXED,

MFG Item Number
L175J125E

L175J125E Ohmite Resistors, WIREWOUND POWER Series, RESISTOR, 125 OHM, 175 WATT, FIXED,

MFG Item Number
L175J125E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Resistors, WIREWOUND POWER Series
Item #
L175J125E
RESISTOR, 125 OHM, 175 WATT, FIXED,

WIREWOUND POWER Series Information

  • 12~1000 Watts
  • .02~392K Ohm Values Available
  • Fixed or Adjustable Resistance
  • Vitreous Enamel Coating
  • Radial Lug Terminals
Ohmite's wirewound power resistors are available in fixed or adjustable resistance values, making them ideal for a variety of high wattage applications. They feature a hollow core for maximum heat dissipation and to permit secure fastening. These resistors also offer the durability of lead free vitreous enamel coating and all‑welded construction.

  • Wirewound
  • Mounting Hardware Available; Included on Some Models

Specifications

Specifications
Manufacturer Part Number L175J125E
Manufacturer Ohmite
Product Series WIREWOUND POWER
Family Series Ohmite Resistors, WIREWOUND POWER Series
Description RESISTOR, 125 OHM, 175 WATT, FIXED, TUBULAR, WIREWOUND, +-5pct. TOLERANCE, RoHS COMPLIANT
Resistance 125 Ohm
Adjustable No
Non-Inductive No
Wattage 175 W
Composition Ceramic
Package Type Tubular
Terminal Type Radial Lugs
Max Voltage 3,595 VAC
Dielectric Voltage 3,000 V
Tolerance % 5 %
Temp Coefficient (ppm/C) 260
Mounting Bracket
Height 1.13 "
Width 8.5 "
Depth 1.13 "
Net Weight 0.585 lbs
Gross Weight 0.82 lbs