Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L175J30KE Ohmite Resistors, RESISTOR, 30K OHM, 175 WATT, FIXED,

MFG Item Number
L175J30KE

L175J30KE Ohmite Resistors, RESISTOR, 30K OHM, 175 WATT, FIXED,

MFG Item Number
L175J30KE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Resistors, Series
Item #
L175J30KE
RESISTOR, 30K OHM, 175 WATT, FIXED,

Series Information

Specifications

Specifications
Manufacturer Part Number L175J30KE
Manufacturer Ohmite
Family Series Ohmite Resistors
Description RESISTOR, 30K OHM, 175 WATT, FIXED, TUBULAR, WIREWOUND, +-5pct. TOLERANCE, RoHS COMPLIANT
Resistance 30,000 Ohm
Adjustable No
Non-Inductive No
Wattage 175 W
Composition Ceramic
Package Type Tubular
Terminal Type Radial Lugs
Max Voltage 3,595 VAC
Dielectric Voltage 3,000 V
Tolerance % 5 %
Temp Coefficient (ppm/C) 260
Mounting Bracket
Height 1.13 "
Width 8.5 "
Depth 1.13 "
Net Weight 0.5351 lbs
Gross Weight 0.5351 lbs