Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L175J750E Ohmite Resistors, RESISTOR, 750 OHM, 175 WATT, FIXED,

MFG Item Number
L175J750E

L175J750E Ohmite Resistors, RESISTOR, 750 OHM, 175 WATT, FIXED,

MFG Item Number
L175J750E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Resistors, Series
Item #
L175J750E
RESISTOR, 750 OHM, 175 WATT, FIXED,

Series Information

Specifications

Specifications
Manufacturer Part Number L175J750E
Manufacturer Ohmite
Family Series Ohmite Resistors
Description RESISTOR, 750 OHM, 175 WATT, FIXED, TUBULAR, WIREWOUND, +-5pct. TOLERANCE, RoHS COMPLIANT
Resistance 750 Ohm
Adjustable No
Non-Inductive No
Wattage 175 W
Composition Ceramic
Package Type Tubular
Terminal Type Radial Lugs
Max Voltage 3,595 VAC
Dielectric Voltage 3,000 V
Tolerance % 5 %
Temp Coefficient (ppm/C) 260
Mounting Bracket
Height 1.13 "
Width 8.5 "
Depth 1.13 "
Net Weight 0.5351 lbs
Gross Weight 0.5351 lbs