LFPSC003ID
Littelfuse Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LFPSC003ID Littelfuse Fuseblocks & Holders, Fuseblock, 3-P, 30A/600V Max, CC,
MFG Item Number
LFPSC003ID

LFPSC003ID Littelfuse Fuseblocks & Holders, Fuseblock, 3-P, 30A/600V Max, CC,

MFG Item Number
LFPSC003ID
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuseblocks & Holders, Series
Item #
LFPSC003ID
Fuseblock, 3-P, 30A/600V Max, CC,

Series Information

Specifications

Specifications
Manufacturer Part Number LFPSC003ID
Manufacturer Littelfuse
Family Series Littelfuse Fuseblocks & Holders
Description Fuseblock, 3-P, 30A/600V Max, CC, DIN Mount, Touchsafe, Includes Blown Fuse Indication
Current Rating 30 A
Voltage 600 V
Poles 3
Fuse Type Class CC
Class CC
Connection Type Pressure Plate
Mounting DIN Rail
Trip Indicator Yes
Net Weight 0.33 lbs
Gross Weight 0.33 lbs
Alternatives
57050013
57050013
Socomec Fuseblocks & Holders, RM CC Series
6SC30A3IC
6SC30A3IC
Marathon Special Products Fuseblocks & Holders, CC Series
USCC3I
USCC3I
Mersen Fuseblocks & Holders, USCC Series
USM3I
USM3I
Mersen Fuseblocks & Holders, USM Series
CHCC3DIU
CHCC3DIU
Eaton's Bussmann series Fuseblocks & Holders, CH Series