Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
LLNRK Series Information
| Manufacturer Part Number | LLNRK008 |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | LLNRK |
| Family Series | Littelfuse Fuses, LLNRK Series |
| Description | Littelfuse LLNRK and LLSRK series POWR-PRO fuses provide superior overload and short circuit protection for service entrance, main, feeder and general-purpose branch circuits up to 600 amperes. LLNRK/LLSRK series fuses can be installed in existing |
| Fuse Type | UL Class RK1 |
| Current Rating | 8 A |
| AC Voltage | 250 VAC |
| DC Voltage | 125 VDC |
| Class | RK1 |
| Characteristic | Time Delay |
| Interrupt Rating | 300 kA @ 250 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Body Length | 2 " |
| Diameter | 0.56 " |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.041 lbs |