Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Wiegmann Enclosures, LOH Series
LOH080604
Wiegmann Enclosures, LOH Series
N3R LIFT-OFF HINGE 8X6X4 CRBN STL -GRY
MFG Item Number
LOH080604
This item cannot be canceled or returned
Description
N3R LIFT-OFF HINGE 8X6X4 CRBN STL -GRY
Nema Types 1 and 3R UL E6924; CSA LL66078 16 or 14 Gauge Carbon Steel Gray Polyester Powder Finish Continuous Hinge Door LOH Series enclosures are designed for use as wiring or junction boxes. They provide protection in outdoor installations against rain, sleet, and snow, or indoors against drippintg water.
Mounting Holes Provided on Back Grounding Provisions Provided Drip Shield Top and Seam‑Free Sides, Front and Back Optional Back Panel
Specifications
Specifications
Manufacturer Part Number
LOH080604
Manufacturer
Wiegmann
Product Series
LOH
Family Series
Wiegmann Enclosures, LOH Series
Description
N3R STEEL HINGED LIFT-OFF SNAP LATCH COVER 8 X 8 X 6 ENCLOSURE
Material
Steel
Composition
Metallic
Number of Doors
1
Cover Design
Hinged
Window/Clear Cover
No
Latching Mechanism
Latch
Panel Included
No
NEMA Rating
NEMA 1, NEMA 3R
Nominal Height
8 "
Nominal Width
6 "
Nominal Depth
4 "
Approvals
CSA, UL
Net Weight
6 lbs
Gross Weight
6 lbs
LOH080604
Wiegmann Enclosures, LOH Series