Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LP-843 Meltric Plugs & Receptacles, Lockout Pin (Requires Padlockable
LP-843 Meltric Plugs & Receptacles, Lockout Pin (Requires Padlockable
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Lockout Pin (Requires Padlockable
Specifications
Specifications
| Manufacturer Part Number |
LP-843 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Lockout Pin (Requires Padlockable Pawl Option (-843) on Receptacle) |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Lock Pin |
| For Use With |
Power Entry Inlets and Outlets |
| Comments |
Lock Pin Metal Size 1,2,3,4,5,6,7 |
| Net Weight |
0.065 lbs |
| Gross Weight |
0.0765 lbs |
LP-843
Meltric Plugs & Receptacles