Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LPCD03 Lovato Remote Access Interfaces, Communication Port, USB 3.0, 22mm
LPCD03 Lovato Remote Access Interfaces, Communication Port, USB 3.0, 22mm
Description
Remote Access Interfaces, Series
Communication Port, USB 3.0, 22mm
Specifications
Specifications
| Manufacturer Part Number |
LPCD03 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Remote Access Interfaces |
| Description |
Communication Port, USB 3.0, 22mm Mounting, A/B Connection Type |
| Number of Outlets |
None |
| Number of Connections |
USB A (Female) to USB B (Female), RJ45 |
| GFCI |
No |
| Mounting |
Single Port Shell |
| Material |
Polyamide |
| Approvals |
cULus, EAC |
| Protection Rating |
IP20, IP65 |
| Net Weight |
0.045 lbs |
| Gross Weight |
0.055 lbs |
LPCD03
Lovato Remote Access Interfaces