Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LPCD06 Lovato Remote Access Interfaces, Interface Port, RJ45 Ethernet
LPCD06 Lovato Remote Access Interfaces, Interface Port, RJ45 Ethernet
Description
Remote Access Interfaces, Series
Interface Port, RJ45 Ethernet
Specifications
Specifications
| Manufacturer Part Number |
LPCD06 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Remote Access Interfaces |
| Description |
Interface Port, RJ45 Ethernet |
| Number of Outlets |
None |
| Number of Connections |
Ethernet, RJ45 |
| GFCI |
No |
| Mounting |
Single Port Shell |
| Material |
Polyamide |
| Approvals |
cULus, EAC |
| Protection Rating |
IP20, IP65 |
| Net Weight |
0.0575 lbs |
| Gross Weight |
0.06 lbs |
LPCD06
Lovato Remote Access Interfaces