Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
LPSC Series Information
| Manufacturer Part Number | LPSC0003Z |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | LPSC |
| Family Series | Littelfuse Fuseblocks & Holders, LPSC Series |
| Description | Littelfuse POWR-SAFE “Dead Front†holders provide optimum protection to personnel. Indicating and non-indicating versions are available in 1,2,3, or 4 poles for Class CC and Midget fuses. |
| Current Rating | 30 A |
| Voltage | 600 V |
| Poles | 3 |
| Fuse Type | Class CC |
| Class | CC |
| Connection Type | Pressure Connector |
| Mounting | DIN Rail |
| Composition | Thermoplastic |
| Trip Indicator | No |
| Reinforced | No |
| Enclosed | Yes |
| Touch Safe | No |
| Approvals | CE, CSA, UL, UR |
| Net Weight | 0.4 lbs |
| Gross Weight | 0.4 lbs |