LS411860
Powerex Power Modules, LS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LS411860 Powerex Power Modules, LS Series, Power Module 600A 1800V Single-Diode
MFG Item Number
LS411860

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

LS411860 Powerex Power Modules, LS Series, Power Module 600A 1800V Single-Diode

MFG Item Number
LS411860
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Modules, LS Series
Item #
LS411860
Power Module 600A 1800V Single-Diode

LS Series Information

  • Single Element POW‑R‑BLOK Modules
  • Blocking Voltages to 2400 Volts
  • Output Current to 600 Amps
  • 3000 Vrms Isolation
  • Industry Standard Package

Powerex single element POW‑R‑BLOKs are designed for use in applications requiring variable DC voltage control from AC mains. The modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance.
Available in single diode and single SCR circuits.

  • Low Thermal Impedance
  • Plug Connector for Gate Terminals
  • UL Recognized

Specifications

Specifications
Manufacturer Part Number LS411860
Manufacturer Powerex
Product Series LS
Family Series Powerex Power Modules, LS Series
Description Power Module 600A 1800V Single-Diode Less Terminal Hardware
Circuit Single Diode
It (rms) 950 A
It (avg) 600 A
Vrrm 1,800 V
Aux. Cathode(s) No
Varistor No
Free Wheeling Diode No
Thermistor No
Nominal Height 52 mm
Nominal Width 50 mm
Nominal Depth 101 mm
Approvals UR
Net Weight 1.47 lbs
Gross Weight 1.47 lbs
Alternatives
LS412260
LS412260
Powerex Power Modules, LS Series
LS412060
LS412060
Powerex Power Modules, LS Series