Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | M22-LED230-R |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton M22 modular pushbutton, LED Light Unit, Screw, IP66, NEMA 4X, 13, Illuminated, Red, 85-264V |
| Type | Light Unit |
| Color | Red |
| Comments | 85-264 V |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.1 lbs |