Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MT-110B ABB Potentiometers, MT Series, SPEED POT 10KOHM SCREW TERM
MT-110B ABB Potentiometers, MT Series, SPEED POT 10KOHM SCREW TERM
Description
Potentiometers, MT Series
SPEED POT 10KOHM SCREW TERM
- Potentiometer Operator
- Knob
- Black
- Wattage: 2 Watts
- Mounting Style: Panel Mount
Potentiometer operators in a knob style. Black in color with a wattage of two Watts and a panel mount mounting type.
Specifications
Specifications
| Manufacturer Part Number |
MT-110B |
| Manufacturer |
ABB |
| Product Series |
MT |
| Family Series |
ABB Potentiometers, MT Series |
| Description |
Modular Potentiometer - Resistor 10 kOhm - Knob - Black - Non-illuminated - Black Plastic Bezel |
| Resistance |
10 kOhm |
| Wattage |
2 W |
| Number of Turns |
1 |
| Lead Type |
Solder |
| Operator Type |
Knob |
| Shaft Rotation |
280 |
| Operator Color |
Black |
| Mounting |
22 mm |
| Bezel |
Round Black Plastic |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.0794 lbs |
| Gross Weight |
0.09 lbs |
MT-110B
ABB Potentiometers, MT Series