Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Easy E4 Series Information
| Manufacturer Part Number | EASY-E4-AC-12RCX1 |
|---|---|
| Manufacturer | Eaton |
| Product Series | Easy E4 |
| Family Series | Eaton Programmable Logic Controllers, Easy E4 Series |
| Description | EASYE4 NPLC 100-240AC RLY SCWTRM |
| Voltage | 100-240 VAC, 100-240 VDC |
| Nominal Voltage | 110 VDC, 120 VAC, 208 VAC, 240 VAC, 250 VDC |
| Number of Inputs & Type | 8 - Digital |
| Number of Outputs & Type | 4 - Relay |
| Expandable | Yes |
| Communication | Ethernet, Modbus |
| Mounting | DIN Rail |
| Embedded Ethernet | Yes |
| Embedded Clock/Calendar | Yes |
| Approvals | CSA, UL |
| Net Weight | 0.45 lbs |
| Gross Weight | 0.505 lbs |