Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M22-XBK5 Eaton Switches, 60MM ROUND E-STOP LEGEND PLATE
MFG Item Number
M22-XBK5

M22-XBK5 Eaton Switches, 60MM ROUND E-STOP LEGEND PLATE

MFG Item Number
M22-XBK5
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
M22-XBK5
60MM ROUND E-STOP LEGEND PLATE

Series Information

Specifications

Specifications
Manufacturer Part Number M22-XBK5
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton M22 pushbutton legend plate, M22 Modular Pushbutton Legend Plate, Complete, 22.5 mm, Button: Yellow, Inscription: EMERGENCY-STOP top and bottom/ GB99, IP66, NEMA 4X, 13
Switch Type Pushbutton
Legend Emergency Stop
Hole Size 22 mm
Shape Round
Background Color Yellow
Legend Location Bottom, Top
Height 2.36 "
Width 2.36 "
Net Weight 0.05 lbs
Gross Weight 0.05 lbs