Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
R5B3060U Eaton Disconnect Switches, R5 Series, UL508 B-FRAME 3P 60A NF ROTARY DISC
R5B3060U Eaton Disconnect Switches, R5 Series, UL508 B-FRAME 3P 60A NF ROTARY DISC
Description
Disconnect Switches, R5 Series
UL508 B-FRAME 3P 60A NF ROTARY DISC
Direct or External Operation Compact Footprint DIN Rail or Base Mount Up to Eight Pole or Four Pole MTS Modular Design R5 Series products are manually operated modular switches. Load break switching and isolation provide safety solutions for any low voltage circuit, particularly for machine and control circuits. The R5 series products are manual motor controllers suitable as motor disconnect.
Specifications
Specifications
Manufacturer Part Number
R5B3060U
Manufacturer
Eaton
Product Series
R5
Family Series
Eaton Disconnect Switches, R5 Series
Description
Eaton rotary disconnect switch, 60 A, Non-fusible, Three-pole, Rotary switch, R5 Series, 600 V
Poles
3
Current Rating
60 A
Mounting
DIN
Fusible
No
Approvals
CE, CSA, UL
Net Weight
1.925 lbs
Gross Weight
1.925 lbs
R5B3060U
Eaton Disconnect Switches, R5 Series