Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-XD-S Eaton Switches, Button Plate, Blk, Flush, Standard,
M22-XD-S Eaton Switches, Button Plate, Blk, Flush, Standard,
Description
Button Plate, Blk, Flush, Standard,
Specifications
Specifications
| Manufacturer Part Number |
M22-XD-S |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Button Plate, Blk, Flush, Standard, Non-Engraved (Blank) |
| Type |
Button Plate |
| Color |
Black |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |