M50100SB1200
Crydom Bridge Rectifiers, M50 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M50100SB1200 Crydom Bridge Rectifiers, M50 Series, Bridge Rectifier, 1200V, 100A, 1Ph

MFG Item Number
M50100SB1200

M50100SB1200 Crydom Bridge Rectifiers, M50 Series, Bridge Rectifier, 1200V, 100A, 1Ph

MFG Item Number
M50100SB1200
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bridge Rectifiers, M50 Series
Item #
M50100SB1200
Bridge Rectifier, 1200V, 100A, 1Ph

M50 Series Information

  • 200~1600 Vrrm
  • 60~100 Amps Output
  • Screw Terminals
  • High Thermal Efficiency
  • UL recognized (file no. E72445)
Single‑phase diode circuits incorporate highly efficient thermal management to provide high surge capability, extended life, and reliable performance. Available in five circuits, all models come in an industry standard package, provide 2500 Vrms from all terminals to the baseplate, and are UL recognized (file no. E72445). Manufactured in Crydom's ISO 9002 Certified facility for optimum product performance and reliability.

Videos

Specifications

Specifications
Manufacturer Part Number M50100SB1200
Manufacturer Crydom
Product Series M50
Family Series Crydom Bridge Rectifiers, M50 Series
Description Bridge Rectifier, 1200V, 100A, 1Ph
It (avg) 100 A
Vrrm 1,200 V
Termination Screw Terminals
Isolation Barrier Incl. No
Circuit Full Wave Diode Bridge
Net Weight 0.23 lbs
Gross Weight 0.275 lbs
Alternatives
M50100SB1600
M50100SB1600
Crydom Bridge Rectifiers, M50 Series