Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2006-1681 Wago Terminal Blocks, 2-cond. fuse tb for mini-auto.
MFG Item Number
51236669

2006-1681 Wago Terminal Blocks, 2-cond. fuse tb for mini-auto.

MFG Item Number
51236669
Item Number
2006-1681
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
2006-1681
2-cond. fuse tb for mini-auto.

Series Information

Specifications

Specifications
Manufacturer Part Number 51236669
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 2-cond. fuse tb for mini-auto.
Type Fuse Holder Block
Number of Circuits 1
Spacing 7.5 mm
Current Rating 30 A
UL Voltage 600 V
Wire Size Range 8 AWG
CSA Voltage 600 V
IEC Voltage 500 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Approvals CSA, UR
Partition No
Net Weight 0.0382 lbs
Gross Weight 0.038 lbs
Alternatives
86401850
86401850
Murrplastik Wire Identification