Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MB10631 Fibox Enclosures, Breather Vent, IP33
MB10631 Fibox Enclosures, Breather Vent, IP33
Specifications
Specifications
| Manufacturer Part Number |
MB10631 |
| Manufacturer |
Fibox |
| Family Series |
Fibox Enclosures |
| Description |
Breather Vent, IP33 |
| Composition |
Non-Metallic |
| Comments |
Ventilation device IP 33 |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |