Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MCB9524 Altech Switches, LED Bulb, BA9S, 24 V, Amber
MCB9524 Altech Switches, LED Bulb, BA9S, 24 V, Amber
This item cannot be canceled or returned
Discontinued by Manufacturer
Description
LED Bulb, BA9S, 24 V, Amber
Specifications
Specifications
| Manufacturer Part Number |
MCB9524 |
| Manufacturer |
Altech |
| Family Series |
Altech Switches |
| Description |
LED Bulb, BA9S, 24 V, Amber |
| Type |
LED Bulb |
| For Use With |
22 mm Push Button Accessories |
| Color |
Amber |
| Comments |
24 VAC, 24 VDC |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |