Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | MN35-2 |
|---|---|
| Manufacturer | Marathon Special Products |
| Family Series | Marathon Special Products Power Distribution Blocks |
| Description | DIN Rail, 35mmWx7.5mmHx2 METER, Perf Steel Zinc-Plated, Yellow Chromated Punched/Performated |
| Number of Poles | 1 |
| AC Voltage | 600 VAC |
| Current Rating | 335 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 8 |
| Electrical Connection | Screw/Screw |
| Mounting | DIN Rail |
| Line Side Wire Range | 400 kcmil-14 AWG |
| Output Wire Range | 14-2 AWG |
| Cover Included | No |
| Composition | Thermoplastic |
| Protection Rating | IP20 |
| Color | Gray |
| Approvals | CE, CSA, UR |
| Net Weight | 1.4 lbs |
| Gross Weight | 1.4 lbs |