Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Stahlin Enclosures, Control Series
N302010WT
Stahlin Enclosures, Control Series
Enclosure, 32.86in.Hx20.99in.Wx11.89in.D
MFG Item Number
N302010WT
This item cannot be canceled or returned
Description
Enclosures, Control Series
Enclosure, 32.86in.Hx20.99in.Wx11.89in.D
Control Series Information
Specifications
Specifications
| Manufacturer Part Number |
N302010WT |
| Manufacturer |
Stahlin |
| Product Series |
Control |
| Family Series |
Stahlin Enclosures, Control Series |
| Description |
Enclosure, 32.86in.Hx20.99in.Wx11.89in.D, N4X, Fiberglass, Lift-Off Twist Latch Cover, Less Inner Panel |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Twist Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 3, NEMA 3R, NEMA 4X |
| Nominal Height |
30 " |
| Nominal Width |
20 " |
| Nominal Depth |
10 " |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
N302010WT
Stahlin Enclosures, Control Series