Control Series Information
| Manufacturer Part Number | N30208WT |
|---|---|
| Manufacturer | Stahlin |
| Product Series | Control |
| Family Series | Stahlin Enclosures, Control Series |
| Description | 29.90 x 20.14 x 9.23 |
| Material | Fiberglass |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Lift-Off Cover |
| Window/Clear Cover | No |
| Latching Mechanism | Twist Latch |
| Panel Included | No |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 3, NEMA 3R, NEMA 4X |
| Nominal Height | 30 " |
| Nominal Width | 20 " |
| Nominal Depth | 8 " |
| Approvals | CSA, UL |
| Net Weight | 36 lbs |
| Gross Weight | 36 lbs |