Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
GBK Series Information
| Manufacturer Part Number | GBK5 |
|---|---|
| Manufacturer | Eaton |
| Product Series | GBK |
| Family Series | Eaton Grounding, GBK Series |
| Description | Eaton CH Loadcenter and Breaker Accessories - 5 Terminal Ground Bar Kit,1-3/4 in mounting hole distance,Ground bar kit,CH,5 terminals,0.75 in,CH loadcenters, for 2/4 circuit loadcenters use type gbk5 or gbk520 ground bar |
| Number of Taps | 5 |
| Stack Type | Individual Bar |
| Wire Size Range | 14-4 AWG |
| Includes Mounting Block | No |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.1 lbs |