Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1SFA187001R8010 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | 22mm Contact Block, 1 N.C., Screw Terminal |
| Type | Contact Block |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.306 lbs |