N722525FSFHLWT
Stahlin Enclosures, ControlTower Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N722525FSFHLWT

Stahlin Enclosures, ControlTower Series

N722525FSFHLWT

Stahlin Enclosures, ControlTower Series
Fiberglass Hinge and Latch -
MFG Item Number
N722525FSFHLWT
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, ControlTower Series
Item #
N722525FSFHLWT
Fiberglass Hinge and Latch -

ControlTower Series Information


Specifications

Specifications
Manufacturer Part Number N722525FSFHLWT
Manufacturer Stahlin
Product Series ControlTower
Family Series Stahlin Enclosures, ControlTower Series
Description Fiberglass Hinge and Latch - Control Tower
Material Fiberglass
Composition Non-Metallic
NEMA Rating NEMA 1, NEMA 12, NEMA 3, NEMA 3R, NEMA 4X
Number of Doors 1
Cover Design Hinged
Latching Mechanism Quarter-Turn Latch
Panel Included No
Nominal Height 72 "
Nominal Width 25 "
Nominal Depth 25 "
Approvals CSA, UL
Net Weight 226 lbs
Gross Weight 226 lbs