N726012FSDD
Stahlin Enclosures, ControlTower Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N726012FSDD Stahlin Enclosures, ControlTower Series, Control Tower

MFG Item Number
N726012FSDD

N726012FSDD Stahlin Enclosures, ControlTower Series, Control Tower

MFG Item Number
N726012FSDD
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, ControlTower Series
Item #
N726012FSDD
Control Tower

ControlTower Series Information


Specifications

Specifications
Manufacturer Part Number N726012FSDD
Manufacturer Stahlin
Product Series ControlTower
Family Series Stahlin Enclosures, ControlTower Series
Description Control Tower
Material Fiberglass
Composition Non-Metallic
NEMA Rating NEMA 1, NEMA 12
Number of Doors 2
Cover Design Hinged
Latching Mechanism Clamps
Panel Included No
Nominal Height 72 "
Nominal Width 60 "
Nominal Depth 12 "
Approvals CSA, UL
Net Weight 315 lbs
Gross Weight 315 lbs