N726024FSDDHWT
Stahlin Enclosures, ControlTower Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N726024FSDDHWT Stahlin Enclosures, ControlTower Series, Stainless Steel Hinge - Control

MFG Item Number
N726024FSDDHWT

N726024FSDDHWT Stahlin Enclosures, ControlTower Series, Stainless Steel Hinge - Control

MFG Item Number
N726024FSDDHWT
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, ControlTower Series
Item #
N726024FSDDHWT
Stainless Steel Hinge - Control

ControlTower Series Information


Specifications

Specifications
Manufacturer Part Number N726024FSDDHWT
Manufacturer Stahlin
Product Series ControlTower
Family Series Stahlin Enclosures, ControlTower Series
Description Stainless Steel Hinge - Control Tower
Material Fiberglass
Composition Non-Metallic
NEMA Rating NEMA 1, NEMA 12, NEMA 3, NEMA 3R, NEMA 4X
Number of Doors 2
Cover Design Hinged
Latching Mechanism Clamps
Panel Included No
Nominal Height 72 "
Nominal Width 60 "
Nominal Depth 24 "
Approvals CSA, UL
Net Weight 400 lbs
Gross Weight 400 lbs