Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | NC420 |
|---|---|
| Manufacturer | Penn Union |
| Family Series | Penn Union Grounding |
| Description | Copper Neutral Bar |
| Number of Taps | 4 |
| Stack Type | Individual Bar |
| Wire Size Range | 14-4 AWG |
| Includes Mounting Block | No |
| Material | Aluminum |
| Approvals | cULus |
| Net Weight | 0.06 lbs |
| Gross Weight | 0.06 lbs |