Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | U1136 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Cordsets |
| Description | Connector; M12; DataNet; Female Receptacle; 5 Pin; Bulkhead; M-F Feed Through |
| Number of Poles | 5 |
| Number of Pins | 5 |
| Connection Type | Standard |
| Connection | M12 x 1.00 |
| Protection Rating | IP67 |
| Gender | Male to Female |
| Voltage | 150 V |
| Current Rating | 4 A |
| NEMA Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.1 lbs |