Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | OHB65L10B |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Industrial Accessories |
| Description | PSTL HDL RST STD 65MM UL N4,4X, for XT1, XT2, XT3, XT7, UL |
| Length | 2.56 " |
| Padlockable | No |
| Color | Black |
| Defeatable | No |
| Operator Type | Pistol Handle |
| NEMA Rating | NEMA 4, NEMA 4X |
| Net Weight | 0.29 lbs |
| Gross Weight | 0.31 lbs |